This item is Discontinued.

Brady Fire Extinguisher Sign, 5 in Height, 14 in Width, Fiberglass, Rectangle, English 73433

Fire Extinguisher Sign, 5 in Height, 14 in Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 73433
  • Zoro # G7397649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73433
Zoro #
G7397649
UPC #
754473734336
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.098 in

Details

Item
Fire Extinguisher Sign
Header
No Header
Legend
Fire Extinguisher Inside
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher Inside, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.