Fire Extinguisher Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English
Mfr # V1TOG1G
Zoro # G7368903
product price: $27.89
/eaKey Features
Sign Material
Acrylic
Legend
To Use Fire Extinguisher Pull Pin Squeeze Handle Aim At Base Of Fire Sweep Side To Side
Width
9 in
Height
6 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1TOG1G
Zoro #
G7368903
UPC #
754473493967
Country of Origin
United States
Dimensions
Width
9 in
Height
6 in
Details
Item
Fire Extinguisher Sign
Sign Material
Acrylic
Legend
To Use Fire Extinguisher Pull Pin Squeeze Handle Aim At Base Of Fire Sweep Side To Side
Sign Mounting Style
Surface
Sign Shape
Rectangle
Double-Sided
Yes
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header Background Color
White
Header Legend Color
Red
Sign Legend Color
Red
OSHA Compliant
Yes
Header
To Use Fire Extinguisher
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 6 in, Width 9 in, Sign Material Acrylic, Sign Mounting Style Surface, Header To Use Fire Extinguisher, Legend To Use Fire Extinguisher Pull Pin Squeeze Handle Aim At Base Of Fire Sweep Side To Side, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.