
Fire Extinguisher Sign, 6 in Height, 9 in Width, Plastic, Rectangle, English
Mfr # V1FEG1G
Zoro # G8414712
product price: $28.45
/eaKey Features
Sign Material
Plastic
Legend
Fire Extinguisher
Width
9 in
Height
6 in
Sign Mounting Style
With Mounting Holes, V-Shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1FEG1G
Zoro #
G8414712
UPC #
754473493783
Country of Origin
United States
Dimensions
Width
9 in
Height
6 in
Details
Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
With Mounting Holes, V-Shaped
Sign Shape
Rectangle
Double-Sided
Yes
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 6 in, Width 9 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.