This item is Discontinued.

Brady 6 in Height, 8 in Width, Acrylic, Rectangle, English V1FE15A

6 in Height, 8 in Width, Acrylic, Rectangle, English (Discontinued)

  • Mfr # V1FE15A
  • Zoro # G0356797
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V1FE15A
Zoro #
G0356797
UPC #
754473493776
Country of Origin
Mexico

Dimensions

Width
8 in
Height
6 in
Depth
4"

Details

Item
Fire Extinguisher Sign
Header
No Header
Legend
Fire Extinguisher
Sign Shape
Rectangle
Sign Material
Acrylic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Red
Glow-in-the-Dark
No
UV Resistant
No
Language
English
OSHA Compliant
Yes
Double-Sided
Yes
Material
Acrylic
Mounting Style
Surface
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Legend/Background Color
White/Red
Subject Matter
Fire and Emergency
Legend Color
White
Sign Legend Color
White
ANSI Compliant
Yes
Background Color
Red
Sign Legend Text Color
White
Shape
Rectangle
Color
White/Red
Sign Header
No Header
Glow In The Dark
No
Product Type
Fire Extinguisher Sign

Description

Fire Extinguisher Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.