Zoro Homepage

Fire Extinguisher Sign, 7 in Height, 10 in Width, Plastic, Rectangle, No Text

  • Mfr # 25169

  • Zoro # G8628510


product price: $9.55
/ea

Key Features

Sign Material
Plastic
Legend
No legend
Width
10 in
Thickness
0.059 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25169
Zoro #
G8628510
UPC #
754473251697
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.059 in
Height
7 in

Details

Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
No legend
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
No Text
UV Resistant
No
Sign Legend Color
Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.