Zoro Homepage

Fire Extinguisher Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 85262

  • Zoro # G7436943


product price: $9.19
/ea

Key Features

Sign Material
Polyester
Legend
Fire Extinguisher Do Not Block
Width
10 in
Thickness
0.010 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85262
Zoro #
G7436943
UPC #
754473852627
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.010 in
Height
7 in

Details

Item
Fire Extinguisher Sign
Sign Material
Polyester
Legend
Fire Extinguisher Do Not Block
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Red
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher Do Not Block, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.