This item is Discontinued.

Brady No Header, No legend, 10 in W x 7 in H, Rectangle, Polyester 91020

No Header, No legend, 10 in W x 7 in H, Rectangle, Polyester (Discontinued)

  • Mfr # 91020
  • Zoro # G9536064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91020
Zoro #
G9536064
UPC #
754473910204
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.008 in

Details

Item
Fire Extinguisher Sign
Header
No Header
Legend
No legend
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol
Sign Legend Color
White
Mounting Style
Adhesive-Backed
Language
No Text
Double-Sided
No
ANSI Compliant
Yes
Subject Matter
Emergency Equipment
Operating Temp. Range
-40 Degrees to 176 Degrees F
Material
POLYESTER
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color
Green/Red
Background Color
Red, White
Legend Color
White
Sign Legend Text Color
White

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.