Zoro Homepage

Fire Extinguisher Sign, Polyester, 14 in W, 10 in H, Yellow

  • Mfr # 85148

  • Zoro # G2316085


product price: $21.59
/ea

Key Features

Sign Material
Polyester
Legend
This Room Is Protected By Halon Fire Extinguisher System. Leave Immediately Upon Warning Of Discharge. Do No Enter Until Fresh Air Is Restored.
Width
14 in
Thickness
0.01 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85148
Zoro #
G2316085
UPC #
754473851484
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.01 in
Height
10 in

Description

Fire Extinguisher Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.