Shop BRADY
See all product information
Create Account
Fire Extinguisher Sign, Polyester, 3-1/2inW x 14inH
- Mfr # 85261
- Zoro # G908430951
product price:Â
$
16.79
/ea
Sold in multiples of 3 for
$50.37
Key Features
Sign Material
Polyester
Legend
FIRE EXTINGUISHER
Width
3.5 in
Thickness
0.01 in
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85261
- Zoro #
- G908430951
- UPC #
- 75447385261
- Country of Origin
- Mexico
Dimensions
- Width
- 3.5 in
- Thickness
- 0.01 in
- Height
- 14 in
Details
- Sign Material
- Polyester
- Legend
- FIRE EXTINGUISHER
- Sign Mounting Style
- Self-Adhesive
- Sign Shape
- Rectangle
- Double-Sided
- No
- Sign Background Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Glow-in-the-Dark
- No
- Printed Language
- English
Description
Brady 85261 fire extinguisher sign, polyester, 3-1/2w x 14h self-sticking polyester b-302 is a flexible polymer plastic over-laminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations up to 230f. Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings. Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.