Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Hose Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English

  • Mfr # 43300

  • Zoro # G7376448


product price: $14.85
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Hose
Width
7 in
Thickness
0.035 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43300
Zoro #
G7376448
UPC #
754473433000
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.035 in
Height
10 in

Details

Item
Fire Hose Sign
Sign Material
Aluminum
Legend
Fire Hose
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Sign Legend Color
Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.