This item is Discontinued.

Brady Fire Hose Sign, 10 in Height, 7 in Width, Fiberglass, Rectangle, English 122774

This item is Discontinued.

Brady

Fire Hose Sign, 10 in Height, 7 in Width, Fiberglass, Rectangle, English (Discontinued)

Mfr # 122774
Zoro # G7379150
UPC # 754473717360
Country of Origin United States
Category Fire Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122774
Zoro #
G7379150
UPC #
754473717360
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.098 in
Height
10 in

Details

Item
Fire Hose Sign
Sign Material
Fiberglass
Legend
Fire Hose
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header
No Header
OSHA Compliant
Yes
Sign Legend Text Color
Red

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.