Fire Hose Sign, 14 x 5In, R/GRN, FH, ENG

BRADY| Zoro #: G0548807| Mfr #: 80244

$13.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Fire HoseGlow-in-the-Dark: YesRetroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548807 Mfr #: 80244
Legend: Fire HoseGlow-in-the-Dark: Yes
Retroreflective Grade: Not RetroreflectiveSign Shape: Rectangle
UV Resistant: NoMounting Style: Adhesive-Backed
Language: EnglishThickness: 0.008"
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Subject Matter: Fire & Emergency
Material: POLYESTERHeight: 14"
Background Color: Red, WhiteWidth: 5"
Operating Temp. Range: -40 Degrees to 176 Degrees FItem: Fire Hose Sign
Legend/Background Color: Red/GreenOSHA Compliant: Yes
Legend Style: Text and SymbolLegend Color: Red
ANSI Compliant: YesHeader: No Header
Double-Sided: NoCountry of Origin (subject to change): United States

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 14 In., Width 5 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle

Reviews