Zoro Homepage

Fire Hose Sign, 18X4", White/Red

  • Mfr # 50697

  • Zoro # G7403197


product price: $36.45
/ea

Key Features

Sign Material
Plastic
Legend
Fire Hose
Width
4 in
Thickness
0.060 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50697
Zoro #
G7403197
UPC #
754473506971
Country of Origin
Mexico

Dimensions

Width
4 in
Thickness
0.060 in
Height
18 in

Details

Item
Fire Hose Sign
Sign Material
Plastic
Legend
Fire Hose
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
No Header
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
White
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 4 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.