Zoro Homepage

Fire Hose Sign, 18X4", WHT/R, FH, ENG

  • Mfr # 50698

  • Zoro # G7394602


product price: $47.25
/ea

Key Features

Sign Material
Plastic
Legend
Fire Hose
Width
4 in
Thickness
0.063 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50698
Zoro #
G7394602
UPC #
754473506988
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.063 in
Height
18 in

Details

Item
Fire Hose Sign
Sign Material
Plastic
Legend
Fire Hose
Sign Mounting Style
Surface
Sign Shape
Rectangle
Double-Sided
Yes
Sign Background Color
Green, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Red
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 4 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.