Zoro Homepage

Fire Hose Sign, 4 in Height, 12 in Width, Plastic, Rectangle, English

  • Mfr # 50695

  • Zoro # G7361617


product price: $22.85
/ea

Key Features

Sign Material
Plastic
Legend
Fire Hose
Width
12 in
Thickness
0.060 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50695
Zoro #
G7361617
UPC #
754473506957
Country of Origin
Mexico

Dimensions

Width
12 in
Thickness
0.060 in
Height
4 in

Details

Item
Fire Hose Sign
Sign Material
Plastic
Legend
Fire Hose
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 4 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.