Zoro Homepage

Fire Hose Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English

  • Mfr # V1FHG1G

  • Zoro # G8420559


product price: $26.99
/ea

Key Features

Sign Material
Acrylic
Legend
Fire Hose
Width
9 in
Height
6 in
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1FHG1G
Zoro #
G8420559
UPC #
754473493806
Country of Origin
United States

Dimensions

Width
9 in
Height
6 in

Details

Item
Fire Hose Sign
Sign Material
Acrylic
Legend
Fire Hose
Sign Mounting Style
Surface
Sign Shape
Rectangle
Double-Sided
Yes
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Sign Legend Color
Red
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Hose Sign, Sign Subject Matter Fire Equipment, Height 6 in, Width 9 in, Sign Material Acrylic, Sign Mounting Style Surface, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.