This item is Discontinued.

Brady Fire Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English 127329

Fire Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 127329
  • Zoro # G1913670
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127329
Zoro #
G1913670
UPC #
754473756611
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Fire Information Sign
Header
Stop Fires
Legend
Stop Fires Before They Start Think Fire Safety
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
White
Material
Aluminum
Legend Style
Text and Symbol
Language
English
Double-Sided
No
Subject Matter
Fire & Emergency
Sign Legend Color
Red
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
With Mounting Holes
Legend Color
Red
Legend/Background Color
Red/white
OSHA Compliant
Yes
Sign Legend Text Color
Red

Description

Fire Information Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Stop Fires, Legend Stop Fires Before They Start Think Fire Safety, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.