This item is Discontinued.

Brady Fire Information Sign, 10" Height, 14" Width, Plastic, Rectangle, English 127336

Fire Information Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 127336
  • Zoro # G2561539
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127336
Zoro #
G2561539
UPC #
754473756697
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Fire Information Sign
Header
No Header
Legend
To Open Break Glass And Pull Chain
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Color
Red
Material
Polystyrene
Sign Legend Color
Red
ANSI Compliant
Yes
Legend/Background Color
Red/white
Subject Matter
Facility
Background Color
White
Mounting Style
With Mounting Holes
Language
English
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Red

Description

Fire Information Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend To Open Break Glass And Pull Chain, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.