This item is Discontinued.

Brady Fire Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English 127239

Fire Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 127239
  • Zoro # G1913768
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127239
Zoro #
G1913768
UPC #
754473755690
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Fire Information Sign
Header
No Header
Legend
For Fire Use Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Red, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Material
Aluminum
Legend/Background Color
White/Red
Subject Matter
Fire & Emergency
Language
English
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
White
OSHA Compliant
Yes
Legend Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
With Mounting Holes
Sign Legend Text Color
White

Description

Fire Information Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend For Fire Use Only, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.