This item is Discontinued.

Brady Fire Information Sign, 10" Height, 7" Width, Aluminum, Rectangle, English 127302

Fire Information Sign, 10" Height, 7" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 127302
  • Zoro # G2561767
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127302
Zoro #
G2561767
UPC #
754473756338
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.035 in

Details

Item
Fire Information Sign
Header
No Header
Legend
Smoke Barrier Please Keep Closed
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black, Red
Sign Legend Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Legend/Background Color
Black And Red/White
Subject Matter
Cleaning & Maintenance
Legend Style
Text and Symbol
Operating Temp. Range
-40 Degrees to 230 Degrees F
Language
English
Material
Aluminum
Mounting Style
With Mounting Holes
Background Color
White
Sign Legend Text Color
Black, Red

Description

Fire Information Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Smoke Barrier Please Keep Closed, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.