Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Lane Sign, 10 in Height, 14" Width, Plastic, Rectangle, English

  • Mfr # 22689

  • Zoro # G7365239


product price: $13.99
/ea

Key Features

Sign Material
Plastic
Legend
Fire Lane Keep Clear at All Times
Width
14"
Thickness
0.059"
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22689
Zoro #
G7365239
UPC #
754473226893
Country of Origin
United States

Dimensions

Width
14"
Thickness
0.059"
Height
10 in

Details

Item
Fire Lane Sign
Sign Material
Plastic
Legend
Fire Lane Keep Clear at All Times
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
Header
No Parking
Header Legend Color
White
Header Background Color
Red
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Fire Lane Sign, Height 10 in, Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.