This item is Discontinued.

Brady Fire Lane Sign, 10"H, 14"W, Fiberglass, Height: 10" 73458

Fire Lane Sign, 10"H, 14"W, Fiberglass, Height: 10" (Discontinued)

  • Mfr # 73458
  • Zoro # G8482253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73458
Zoro #
G8482253
UPC #
754473734589
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.098 in
Height
10 in

Details

Item
Fire Lane Sign
Sign Material
Fiberglass
Legend
Fire Lane Keep Clear
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
Caution
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black

Description

Fire Lane Sign, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.