Zoro Homepage

Fire Lane Sign, 14" Height, 20 in Width, Fiberglass, Rectangle, English

  • Mfr # 71715

  • Zoro # G7367348


product price: $53.99
/ea

Key Features

Sign Material
Fiberglass
Legend
Fire Lane Keep Clear at All Times
Width
20 in
Thickness
0.098"
Height
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71715
Zoro #
G7367348
UPC #
754473717155
Country of Origin
United States

Dimensions

Width
20 in
Thickness
0.098"
Height
14"

Details

Item
Fire Lane Sign
Sign Material
Fiberglass
Legend
Fire Lane Keep Clear at All Times
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Red
Header
No Parking
Legend Color
Black
Sign Legend Text Color
Black

Description

Fire Lane Sign, Height 14 In., Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.