Zoro Homepage

Fire Lane Sign, 18 in Height, 12" Width, Aluminum, Rectangle, English

  • Mfr # 112626

  • Zoro # G1213659


product price: $53.99
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Lane
Width
12"
Thickness
0.090 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112626
Zoro #
G1213659
UPC #
754473145576
Country of Origin
Mexico

Dimensions

Width
12"
Thickness
0.090 in
Height
18 in

Details

Item
Fire Lane Sign
Sign Material
Aluminum
Legend
Fire Lane
Sign Mounting Style
Surface
Sign Shape
Rectangle
Retroreflective Grade
High Intensity Prismatic
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header Legend Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Red
ANSI Compliant
Yes
Header
No Parking
OSHA Compliant
Yes
Header Background Color
White
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Lane Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Sign Mounting Style Surface, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.