Shop BRADY
See all product information
Create Account
Fire Lane Sign, 18"H, 12"W, Aluminum, Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Mfr # 141838
- Zoro # G8617898
product price:Â
$
55.59
/ea
Key Features
Sign Material
Aluminum
Legend
Fire Lane
Width
12 in
Thickness
0.090 in
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141838
- Zoro #
- G8617898
- UPC #
- 754473190170
- Country of Origin
- Mexico
- Item
- Fire Lane Sign
- Sign Material
- Aluminum
- Legend
- Fire Lane
- Sign Mounting Style
- Surface
- Sign Shape
- Rectangle
- Retroreflective Grade
- High Intensity Prismatic
- Double-Sided
- No
- Sign Background Color
- Red, White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Glow-in-the-Dark
- No
- Printed Language
- English
- UV Resistant
- No
- Header
- No Header
- OSHA Compliant
- Yes
- ANSI Compliant
- Yes
- Sign Legend Color
- Black, Red
- Legend Style
- Symbol and Text
- Legend Color
- Black, Red
- Sign Legend Text Color
- Black, Red
Dimensions
- Width
- 12 in
- Thickness
- 0.090 in
- Height
- 18 in
Description
Fire Lane Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Surface, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.