This item is Discontinued.

Brady Fire Regulations Sign, 10" Height, 14" Width, Aluminum, Rectangle, English 127347

Fire Regulations Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 127347
  • Zoro # G1913655
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127347
Zoro #
G1913655
UPC #
754473756826
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Fire Regulations Sign
Header
Notice
Legend
Fire Regulations Demand That This Space Be Clear At All Times
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Subject Matter
Regulations
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black
Language
English
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Header Background Color
Blue
Material
Aluminum
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color
Black and Blue/White
Background Color
White
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black

Description

Fire Regulations Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Fire Regulations Demand That This Space Be Clear At All Times, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.