Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Regulations Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English

  • Mfr # 127349

  • Zoro # G7433190


product price: $23.99
/ea

Key Features

Sign Material
Polyester
Legend
Fire Regulations Demand That This Space Be Clear At All Times
Width
14 in
Thickness
0.010 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127349
Zoro #
G7433190
UPC #
754473756840
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.010 in
Height
10 in

Details

Item
Fire Regulations Sign
Sign Material
Polyester
Legend
Fire Regulations Demand That This Space Be Clear At All Times
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Blue
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black

Description

Fire Regulations Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Fire Regulations Demand That This Space Be Clear At All Times, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.