Zoro Homepage

Fire Regulations Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 127346

  • Zoro # G7432658


product price: $9.19
/ea

Key Features

Sign Material
Polyester
Legend
Fire Regulations Demand That This Space Be Clear At All Times
Width
10 in
Thickness
0.01 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127346
Zoro #
G7432658
UPC #
754473756802
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
7 in

Description

Fire Regulations Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Fire Regulations Demand That This Space Be Clear At All Times, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.