Zoro Homepage

Fire Safety Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 127162

  • Zoro # G8445862


product price: $13.99
/ea

Key Features

Sign Material
Plastic
Legend
Emergency Shelter For Hazardous Weather Conditions
Width
10 in
Thickness
0.059 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127162
Zoro #
G8445862
UPC #
754473754914
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.059 in
Height
14 in

Details

Item
Fire Safety Sign
Sign Material
Plastic
Legend
Emergency Shelter For Hazardous Weather Conditions
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, White
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
No
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Fire Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shelter For Hazardous Weather Conditions, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.