Fire Safety Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 127129
Zoro # G8448647
product price:Â $9.55
/eaKey Features
Sign Material
Plastic
Legend
Area Of Refuge
Width
10 in
Thickness
0.059 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
127129
Zoro #
G8448647
UPC #
754473754570
Country of Origin
United States
Dimensions
Width
10 in
Thickness
0.059 in
Height
7 in
Details
Item
Fire Safety Sign
Sign Material
Plastic
Legend
Area Of Refuge
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Green
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
Description
Fire Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Area Of Refuge, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.