This item is Discontinued.

Brady Fire Safety Sign, 10" Height, 14" Width, Polyester, Rectangle, English 127145

Fire Safety Sign, 10" Height, 14" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 127145
  • Zoro # G2637279
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127145
Zoro #
G2637279
UPC #
754473754730
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Fire Safety Sign
Header
No Header
Legend
Automatic Sprinkler System Sub Basement
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Legend Color
Red
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Legend/Background Color
Red/white
Material
Polyester
Double-Sided
No
Sign Legend Color
Red
Language
English
Background Color
White
ANSI Compliant
Yes
Subject Matter
Facility
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Red

Description

Fire Safety Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Automatic Sprinkler System Sub Basement, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.