Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 103611

  • Zoro # G7629246


product price: $14.39
/ea

Key Features

Sign Material
Polyester
Legend
Fire Department Connection
Width
10 in
Thickness
0.008 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103611
Zoro #
G7629246
UPC #
754473193027
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.008 in
Height
7 in

Details

Item
Fire Sign
Sign Material
Polyester
Legend
Fire Department Connection
Sign Mounting Style
Adhesive
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend/Background Color
Red/White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
No Header
Background Color
White
Subject Matter
Fire & Emergency
ANSI Compliant
Yes
Legend Color
Red
Material
Polyester
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Red
Glow In The Dark
Yes
Sign Header
No Header
Product Type
Fire Sign

Description

Fire Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.