Zoro Homepage

Fire Sprinkler Control Valve Sign, 5 in Height, 14 in Width, Plastic, Rectangle, English

  • Mfr # 90992

  • Zoro # G8417433


product price: $29.99
/ea

Key Features

Sign Material
Plastic
Legend
Sprinkler Control Valve
Width
14 in
Thickness
0.063 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90992
Zoro #
G8417433
UPC #
754473909925
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.063 in
Height
5 in

Details

Item
Fire Sprinkler Control Valve Sign
Sign Material
Plastic
Legend
Sprinkler Control Valve
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Header
No Header
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White

Description

Fire Sprinkler Control Valve Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Sprinkler Control Valve, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.