This item is Discontinued.

No Product Image Available

Fire Sprinkler Sign, 5" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 90993
  • Zoro # G8420507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90993
Zoro #
G8420507
UPC #
754473909932
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.063 in

Details

Item
Fire Sprinkler Sign
Header
No Header
Legend
Open This Valve In The Event Of Fire
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
White
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White

Description

Fire Sprinkler Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Open This Valve In The Event Of Fire, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.