Zoro Homepage
This item is Discontinued.
Brady Sprinkler Control Valve Sign, 10" Height, 14" Width, Polyester, Rectangle, English 90186

Sprinkler Control Valve Sign, 10" Height, 14" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 90186
  • Zoro # G7375440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90186
Zoro #
G7375440
UPC #
754473901868
Country of Origin
Unknown

Dimensions

Width
14 in
Height
10 in
Thickness
0.008"

Details

Item
Sprinkler Control Valve Sign
Header
No Header
Legend
To Sprinkler Control Valve
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Red
Sign Legend Text Color
Red

Description

Sprinkler Control Valve Sign, Height 10 in, Width 14 in, Legend To Sprinkler Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.