This item is Discontinued.

Brady Fire Sprinkler Sign, 7" Height, 10" Width, Polyester, Rectangle, English 90553

Fire Sprinkler Sign, 7" Height, 10" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 90553
  • Zoro # G6201623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90553
Zoro #
G6201623
UPC #
754473905538
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.008 in

Details

Item
Fire Sprinkler Sign
Header
No Header
Legend
To Sprinkler Control Valve
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Sign Legend Color
Red
Subject Matter
Facility
OSHA Compliant
Yes
Language
English
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Red
Legend/Background Color
Red/Green
Mounting Style
Adhesive-Backed
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text and Symbol
Material
POLYESTER
ANSI Compliant
Yes
Sign Legend Text Color
Red

Description

Fire Sprinkler Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend To Sprinkler Control Valve, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.