Zoro Homepage
This item is Discontinued.
Brady In Case Of Fire, Do Not Use Elevators Use Stairways, 14" W x 10" H, Rectangle, Plastic 90719

In Case Of Fire, Do Not Use Elevators Use Stairways, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 90719
  • Zoro # G5525423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90719
Zoro #
G5525423
UPC #
754473907198
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.063"

Details

Item
Fire Stairways Sign
Header
In Case Of Fire
Legend
Do Not Use Elevators Use Stairways
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Background Color
Black, White
Sign Legend Color
Black, White
Legend Style
Symbol and Text
Header Background Color
Red
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, White

Description

Fire Stairways Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header In Case Of Fire, Legend Do Not Use Elevators Use Stairways, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.