Zoro Homepage

Fire Stairways Sign, Plastic, 10" W, 7" H, Do Not Use Elevators Use Stairways, Black, White

  • Mfr # 90781

  • Zoro # G8615262


product price: $29.99
/ea

Key Features

Sign Material
Plastic
Legend
Do Not Use Elevators Use Stairways
Width
10"
Thickness
0.063"
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90781
Zoro #
G8615262
UPC #
754473907815
Country of Origin
United States

Dimensions

Width
10"
Thickness
0.063"
Height
7"

Description

Fire Stairways Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header In Case Of Fire, Legend Do Not Use Elevators Use Stairways, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.