Fire Stairways Sign, Fiberglass, 7" W, 7" H, In Case Of Fire Do Not Use Elevators Use Stairways
- Mfr # 76870
- Zoro # G8415467
product price:Â
$
20.89
/ea
Key Features
Sign Material
Fiberglass
Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Width
7"
Thickness
0.098 in
Height
7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76870
- Zoro #
- G8415467
- UPC #
- 754473768706
- Country of Origin
- United States
- Item
- Fire Stairways Sign
- Sign Material
- Fiberglass
- Legend
- In Case Of Fire Do Not Use Elevators Use Stairways
- Sign Mounting Style
- With Mounting Holes
- Sign Shape
- Square
- Retroreflective Grade
- Not Retroreflective
- Double-Sided
- No
- Sign Background Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Glow-in-the-Dark
- No
- Printed Language
- English
- UV Resistant
- No
- OSHA Compliant
- Yes
- Sign Legend Color
- Black, Red
- ANSI Compliant
- Yes
- Legend Style
- Symbol and Text
- Header
- No Header
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Legend Color
- Black, Red
- Sign Legend Text Color
- Black, Red
Dimensions
- Width
- 7"
- Thickness
- 0.098 in
- Height
- 7"
Description
Fire Stairways Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 7 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend In Case Of Fire Do Not Use Elevators Use Stairways, Printed Language English, Sign Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.