Zoro Homepage

Fire Stairways Sign, Polyester, 10" W, 7" H, Do Not Use Elevators Use Stairways, Black, White

  • Mfr # 90107

  • Zoro # G8462349


product price: $16.65
/ea

Key Features

Sign Material
Polyester
Legend
Do Not Use Elevators Use Stairways
Width
10"
Thickness
0.008"
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90107
Zoro #
G8462349
UPC #
754473901073
Country of Origin
United States

Dimensions

Width
10"
Thickness
0.008"
Height
7"

Description

Fire Stairways Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header In Case Of Fire, Legend Do Not Use Elevators Use Stairways, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.