Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Stairways Sign, Polyester, 7" W, 7" H, In Case Of Fire Do Not Use Elevators Use Stairways

  • Mfr # 84684

  • Zoro # G8423788


product price: $8.59
/ea

Key Features

Sign Material
Polyester
Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Width
7"
Thickness
0.010"
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84684
Zoro #
G8423788
UPC #
754473846848
Country of Origin
United States

Dimensions

Width
7"
Thickness
0.010"
Height
7"

Details

Item
Fire Stairways Sign
Sign Material
Polyester
Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Sign Mounting Style
Adhesive Surface
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Fire Stairways Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend In Case Of Fire Do Not Use Elevators Use Stairways, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.