First Aid, 14" W x 5" H, Rectangle, Polyester, 80245
Mfr # 80245
Zoro # G7398017
product price: $18.45
/eaKey Features
Legend
First Aid
Sign Material
Polyester
Height
5"
Thickness
0.008"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80245
Zoro #
G7398017
UPC #
754473802455
Country of Origin
United States
Dimensions
Height
5"
Width
14"
Thickness
0.008"
Details
Item
First Aid Sign
Legend
First Aid
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Sign Background Color
White
Header
No Header
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Description
First Aid Sign, Sign Subject Matter First Aid, Height 5 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend First Aid, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.