Zoro Homepage

First Aid, 17 in x 17 in, Circle, Vinyl, 29294

  • Mfr # 29294

  • Zoro # G8621949


product price: $45.25
/ea

Key Features

Legend
First Aid
Sign Material
Vinyl
Height
17"
Width
17"
Size
17 in Dia x 0.012 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29294
Zoro #
G8621949
UPC #
754473292942
Country of Origin
United States

Dimensions

Height
17"
Width
17"
Size
17 in Dia x 0.012 in D
Thickness
0.012"

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Circle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
No Header
Sign Background Color
Green, White
Operating Temp. Range
-40 Degrees to 158 Degrees F
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green

Description

First Aid Sign, Sign Subject Matter First Aid, Height 17 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend First Aid, Printed Language English, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.