Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid, 5-1/2 in x 10 in, Rectangle, Plastic, 45370

  • Mfr # 45370

  • Zoro # G502689168


product price: $28.75
/ea

Key Features

Legend
First Aid
Sign Material
Plastic
Height
5-1/2"
Width
10"
Size
5.5 in H x 10 in W x 0.035 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45370
Zoro #
G502689168
UPC #
-
Country of Origin
United States

Dimensions

Height
5-1/2"
Width
10"
Size
5.5 in H x 10 in W x 0.035 in D
Thickness
0.100"

Details

Item
High Visibility Sign
Legend
First Aid
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Background Color
Red, White
Legend Style
Symbol and Text
Legend Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
White

Description

HIGH VISIBILITY SIGN First Aid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.