Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid, 6 in x 9 in, Rectangle, Acrylic, V1FA03A

  • Mfr # V1FA03A

  • Zoro # G1212834


product price: $17.69
/ea

Key Features

Legend
First Aid
Sign Material
Acrylic
Height
6 in
Width
9 in
Size
6 in H x 9 in W x 4 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1FA03A
Zoro #
G1212834
UPC #
754473493738
Country of Origin
Mexico

Dimensions

Height
6 in
Width
9 in
Size
6 in H x 9 in W x 4 in D

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Sign Background Color
White
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green

Description

First Aid Sign, Sign Subject Matter First Aid, Height 6 in, Width 9 in, Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.