First Aid Equipment, 3-1/2 in x 10 in, Rectangle, Fiberglass, 70345

  • Mfr # 70345

  • Zoro # G7376901


product price: $21.55
/ea

Key Features

Legend
First Aid Equipment
Sign Material
Fiberglass
Height
3-1/2"
Width
10"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70345
Zoro #
G7376901
UPC #
754473703455
Country of Origin
United States

Dimensions

Height
3-1/2"
Width
10"
Thickness
0.098"

Details

Item
First Aid Sign
Legend
First Aid Equipment
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header
No Header
Sign Background Color
White
Legend Color
Black, Green
Sign Legend Text Color
Black, Green

Description

First Aid Sign, Sign Subject Matter First Aid, Height 3-1/2 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid Equipment, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.