Zoro Homepage

First Aid Kit, 10" W x 3-1/2" H, Rectangle, Vinyl, 20104MLS

  • Mfr # 20104MLS

  • Zoro # G8470143


product price: $29.75
/ea

Key Features

Legend
First Aid Kit
Sign Material
Vinyl
Height
3-1/2"
Width
10"
Size
3.5 in x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20104MLS
Zoro #
G8470143
UPC #
754473945817
Country of Origin
United States

Dimensions

Height
3-1/2"
Width
10"
Size
3.5 in x 10 in
Thickness
0.025"

Details

Item
Rectangular Safety Sign
Legend
First Aid Kit
Sign Material
Vinyl
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
0 Degrees to 158 Degrees F
Sign Background Color
Green, White
Legend Color
Black
Sign Legend Text Color
Black

Description

Rectangular Safety Sign, Sign Subject Matter First Aid, Height 3-1/2 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Surface, Legend First Aid Kit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.