Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit, 3-1/2 in x 10 in, Rectangle, Aluminum, 46842

  • Mfr # 46842

  • Zoro # G8413321


product price: $14.85
/ea

Key Features

Legend
First Aid Kit
Sign Material
Aluminum
Height
3-1/2"
Width
10"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46842
Zoro #
G8413321
UPC #
754473468422
Country of Origin
United States

Dimensions

Height
3-1/2"
Width
10"
Thickness
0.035"

Details

Item
First Aid Kit
Legend
First Aid Kit
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Green, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Legend Style
Symbol and Text
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black

Description

First Aid Kit, Sign Subject Matter First Aid, Height 3-1/2 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid Kit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.