Zoro Homepage

First Aid Kit, 7 in x 10 in, Rectangle, Polyester, 122694

  • Mfr # 122694

  • Zoro # G7388987


product price: $9.19
/ea

Key Features

Legend
First Aid Kit
Sign Material
Polyester
Height
7 in
Size
7 in H x 10 in W x 0.006 in D
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122694
Zoro #
G7388987
UPC #
754473716509
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7 in H x 10 in W x 0.006 in D
Thickness
0.01 in

Details

Item
First Aid Sign
Legend
First Aid Kit
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Color
Black, Green
Sign Legend Text Color
Black, Green

Description

First Aid Sign, Sign Subject Matter First Aid, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend First Aid Kit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.