First Aid Kit Inside, 7" W x 10" H, Rectangle, Aluminum, 123749
Mfr # 123749
Zoro # G8443290
product price: $15.25
/eaKey Features
Legend
First Aid Kit Inside
Sign Material
Aluminum
Height
10"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123749
Zoro #
G8443290
UPC #
754473794286
Country of Origin
United States
Dimensions
Height
10"
Width
7"
Thickness
0.035"
Details
Item
Facility Sign
Legend
First Aid Kit Inside
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Header
No Header
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Green
Sign Legend Text Color
Green
Description
Facility Sign, Sign Subject Matter First Aid, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid Kit Inside, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.